Sign In or Register to view pricing and more.
Documents & Guides
Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures - Two-door Type 12 Enclosures For Flange-mounted Disconnects - On The Rightflange), Size/dims: 72.12x61.75x12.12, Material: Steel, Finish: Gray
Overview
Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures - Two-door Type 12 Enclosures For Flange-mounted Disconnects - On The Rightflange), Size/dims: 72.12x61.75x12.12, Material: Steel, Finish: Gray
Also known as: 783510256654, A72X6112LPFTCG
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)