Mini Strip, 34", 1-Lamp, T5, 120V, 21W

Item #: 446491

Cat #: 10M-121-EL-L1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Mini Strip, 34 in, 1-Lamp, T5, 120 Volt, 21 Watt, Electronic Ballast, 4100K

Overview

Mini Strip, 34 in, 1-Lamp, T5, 120 Volt, 21 Watt, Electronic Ballast, 4100K
Also known as: 10M-121-EL-L1

Specifications

Color Temperature: 4100 (Cool White)
Length: 34 in
Volts AC: 120
Wattage: 21
Type: 1-Lamp
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Volts AC: 120
Type: 1-Lamp
Length: 34 in
Wattage: 21
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)