6 AWG Bare Copper, Solid, 500'

Item #: 446383

Cat #: BARESD6SOL500RL

UPC: 980100334376

Documents & Guides
6 AWG Soft Drawn Bare Copper, Solid, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG Soft Drawn Bare Copper, Solid, 500 Foot Reel
Also known as: 980100334376, BARESD6SOL500RL

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 6 AWG
Stranding: Solid

Customer Reviews

No reviews for this product
(0)