COMBO STARTER 600VAC 18A NEMA

Item #: 446317

Cat #: 8538SBG11V02AS

UPC: 785901783992

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 18A NEMA,0,120Vac@60Hz - 110Vac@50Hz,18 A,3-Phase,3HP@200/230Vac - 5HP@460/575Vac,3P,600 Vac,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

Overview

Square D,COMBO STARTER 600VAC 18A NEMA,0,120Vac@60Hz - 110Vac@50Hz,18 A,3-Phase,3HP@200/230Vac - 5HP@460/575Vac,3P,600 Vac,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
Also known as: 785901783992, 8538SBG11V02AS

Specifications

IP/NEMA Rating: NEMA 1
Type: Non-Fusible
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Non-Fusible

Customer Reviews

No reviews for this product
(0)