1-1/2" Liquidtight Steel Flex, Type EF, Gray, 150' Reel

Item #: 44628

Cat #: 80154

UPC: 782673801541

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 150 Foot Reel, General Construction Grade, No Bonding Wire

Overview

1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 150 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673801541, 80154

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Jacket: PVC
Color: Gray
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: EF - Extra Flexible
Length: 150 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Diameter: 1 1/2 in
Color: Gray
Standards: California Proposition 65
Type: EF - Extra Flexible

Customer Reviews

No reviews for this product
(0)