Safety Contactor, 37A, Line Side, 24VDC (w/Elec. Coil), 3NO, 4NC., Bifurcated Contact

Item #: 446272

Cat #: 100S-C37EJ04BC

UPC: 662074993659

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 37 Amp, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles,0 Normally Open Contacts & 4 Normally Closed, Line Side Coil Termination, Bifuracated Contact

Overview

Safety Contactor, 37 Amp, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles,0 Normally Open Contacts & 4 Normally Closed, Line Side Coil Termination, Bifuracated Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C37EJ04BC from Rockwell Automation® is a 37 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 0 normally open and 4 normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074993659, 100S-C37EJ04BC

Specifications

Volts DC Control: 24
Volts AC Control: 24
Amps: 37
Poles: 7
Type: Safety Contactor
Volts DC Control: 24
Amps: 37
Type: Safety Contactor
Volts AC Control: 24
Poles: 7

Customer Reviews

No reviews for this product
(0)