This product may not be available in all locations.
![Breaker, 40A, 3P, 240V, 10 kAIC, Shunt Trip Breaker, 40A, 3P, 240V, 10 kAIC, Shunt Trip](https://rexel-cdn.com/products/image.jpg?i=0A96C0E7-D84A-451D-88A6-F83DC60FE22F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Overview
40 Amp, 3-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676003407, BR340ST
Specifications
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 40 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 40 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)