Flange Coupling, 300° Rotation, Hardware/Gaskets Included

Item #: 44618

Cat #: CCS2FCLG

UPC: 783510418496

Flange Coupling, 300 Degree Rotation, Hardware/Gaskets Included, Aluminum/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flange Coupling, 300 Degree Rotation, Hardware/Gaskets Included, Aluminum/Gray Powder Coat
The flange coupling can rotate 300 degrees and features a maintenance-free bearing that consists of steel and polyamide. The coupling is composed of cast aluminum with RAL 7035 light-gray polyester powder paint finish. Installation hardware, mounting fasteners and gasket included.
Also known as: 783510418496, CCS2FCLG

Specifications

Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Height: 1.770 in
Material: Aluminum
Width: 2.360 in

Customer Reviews

No reviews for this product
(0)