BUSS JM60200-3CR 200 amp class J fu

Item #: 446176

Cat #: JM60200-3CR

UPC: 051712387415

Documents & Guides
BUSSMAN NJM60200-3CR FUSE BLK
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUSSMAN NJM60200-3CR FUSE BLK
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel.
Also known as: 051712387415, JM60200-3CR

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Surface
Class: J
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)