This product has been discontinued.
39PAR38HALNFL25DL 120V 10/CS 1/SKU
Item #: 446159
Cat #: 39PAR38/HAL/NFL25/DL-120V
UPC: 046135165801
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen PAR38 Reflector Lamp 39Watt 120Volt Medium Skirted Base NarrowFlood25 Beam Double Life
Overview
Tungsten Halogen PAR38 Reflector Lamp 39Watt 120Volt Medium Skirted Base NarrowFlood25 Beam Double Life
Also known as: 046135165801, 39PAR38/HAL/NFL25/DL-120V
Specifications
Lumens: | 520 |
Wattage: | 39 |
Volts AC: | 120 |
Base: | Medium Screw Skirted (E26sk) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2800 (Warm White) |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 25° |
Lumens: | 520 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 25° |
Wattage: | 39 |
Base: | Medium Screw Skirted (E26sk) |
Color Temperature: | 2800 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)