2" Liquidtight Steel Flex, Type EF, Gray, 50' Coil

Item #: 44607

Cat #: 80162

UPC: 782673801626

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire

Overview

2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673801626, 80162

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Package Type: Coil
Type: EF - Extra Flexible
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Package Type: Coil
Color: Gray
Material: Steel
Standards: California Proposition 65
Type: EF - Extra Flexible

Customer Reviews

No reviews for this product
(0)