1
more
Fuse, 600 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 44605
Cat #: LPJ-600SP
UPC: 051712522878
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300,000 Amp Interrupting Rating
Overview
600 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300,000 Amp Interrupting Rating
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712522878, LPJ-600SP
Specifications
Mounting: | Blade |
Amps: | 600 |
Speed: | Time Delay, Slow Blow |
Type: | Fuse, Time Delay |
Family / Style: | LPJ |
Class: | J |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Mounting: | Blade |
Speed: | Time Delay, Slow Blow |
Family / Style: | LPJ |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Amps: | 600 |
Type: | Fuse, Time Delay |
Class: | J |
Volts DC: | 300 |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)