750 MCM THHN/THWN-2 Stranded Aluminum, Gray, 1000'

Item #: 446028

Cat #: THHN750STRGRY1000RL

UPC:

Documents & Guides
750 MCM THHN/THWN-2 Stranded Aluminum, Gray, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 MCM THHN/THWN-2 Stranded Aluminum, Gray, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN750STRGRY1000RL

Specifications

Gauge: 750 kcmil
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Jacket: PVC
Volts AC: 600
Material: Aluminum
Package Type: Reel
Length: 1000 ft
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)