Fluorescent Lamp, Ecologic, T5, 58", 35W, 4100K

Item #: 44600

Cat #: FP35/841/ECO

UPC: 046135209277

Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T5, 35 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 3300, Length: 58 inch, Standard Case Qty: 40 *Sylvania Part # 20927* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T5, 35 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 3300, Length: 58 inch, Standard Case Qty: 40 *Sylvania Part # 20927* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.
Also known as: 046135209277, FP35/841/ECO

Specifications

Wattage: 35
Color Temperature: 4100 (Cool White)
Length: 58 in
Lumens: 3300
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 35
Length: 58 in
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Lumens: 3300
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)