Flex Connector, Squeeze Type, BX-Flex, 2", Steel

Item #: 445965

Cat #: 156

UPC: 751338110502

Sign In or Register to view pricing and more.
Documents & Guides
Flex Connector, Squeeze Type, BX-Flex, 2 Inch, Steel

Overview

Flex Connector, Squeeze Type, BX-Flex, 2 Inch, Steel
Topaz’s BX-FLEX Connectors feature squeeze type straight construction and are fabricated from naturally corrosion resistant and durable zinc die cast. Securely joins flexible metal conduit to EMT and in dry locations connects flexible metal conduit or armored cable to electrical boxes or enclosures. Single screw assembly in sizes 3/8” to 2”; 2 screw assembly in sizes 2-1/2” to 4”, available for conduit sizes 3/8” to 4”; UL listed. For use in dry locations only.
Also known as: 751338110502, 156

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)