Chandelier, 5 Light, 100W Max

Item #: 44595

Cat #: 31191-962

UPC: 785652119194

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 100 Watt Max, Brushed Nickel, Diamter: 29 in, Height: 22-1/2 in

Overview

Chandelier, 5 Light, 100 Watt Max, Brushed Nickel, Diamter: 29 in, Height: 22-1/2 in
Also known as: 785652119194, 31191-962

Specifications

Diameter: 29 in
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Chandelier
Diameter: 29 in
Volts AC: 120
Type: Chandelier
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)