Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Terminal boxes KL, Stainless steel, material: Enclosure: Stainless steel 1.4301 (AISI 304), Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, surface: Enclosure and cover: Brushed, grain 180, supply includes: Enclosure with cover, Quick-release fastener including plastic bushes, description: Terminal boxes, stainless steel 1.4301 (AISI 304), Protection category IP 66.
Overview
Terminal boxes KL, Stainless steel, material: Enclosure: Stainless steel 1.4301 (AISI 304), Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, surface: Enclosure and cover: Brushed, grain 180, supply includes: Enclosure with cover, Quick-release fastener including plastic bushes, description: Terminal boxes, stainless steel 1.4301 (AISI 304), Protection category IP 66.
Also known as: 639889160057, 1524010
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)