Overload Relay, Panel Mount, Eutectic Alloy, Manual Reset, 24A, 3P

Item #: 44590

Cat #: 592-JOV16

UPC: 662072584040

Sign In or Register to view pricing and more.
Documents & Guides
Overload Relay, Panel Mount, Eutectic Alloy, 24 Amp, 3 Pole, Normally Closed Contacts, Compact Type

Overview

Overload Relay, Panel Mount, Eutectic Alloy, 24 Amp, 3 Pole, Normally Closed Contacts, Compact Type
Protect your motor, motor controller, and power wiring from overheating. Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-JOV16 from Rockwell Automation® is a 24 A NEMA eutectic overload relay. It has manual reset and three poles.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072584040, 592-JOV16

Specifications

Mounting: Panel
Poles: 3
Amps: 24
Type: Panel Mount, Overload Relay, Eutectic Alloy
Mounting: Panel
Amps: 24
Poles: 3
Type: Panel Mount, Overload Relay, Eutectic Alloy

Customer Reviews

No reviews for this product
(0)