Enclosed Power Distribution Block, 200A, 1-Line, 4- Load

Item #: 445842

Cat #: 1492-PDE1C142

UPC: 885630156767

Enclosed Power Distribution Block, 200A, 1 Line per Pole, 14 - 2/0 AWG, 4 Loads per Pole, 14 - 2 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosed Power Distribution Block, 200A, 1 Line per Pole, 14 - 2/0 AWG, 4 Loads per Pole, 14 - 2 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PDE are enclosed power distribution blocks, offering numerous connector configurations, IP20 protection from the front, and multi-pole assembly. Catalog item 1492-PDE1C142 from Rockwell Automation® is a one-pole enclosed power distribution block. It has one opening line side and four openings load side. It is a copper connector block. And it is 200 A to 255 A. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630156767, 1492-PDE1C142

Specifications

Amps: 200
Material: Aluminum
Amps: 200
Material: Aluminum

Customer Reviews

No reviews for this product
(0)