Fluorescent Lamp, High Output, T5, 36", 39W, 4100K

Item #: 44577
Cat #: FP39/841/HO/ECO
UPC: 046135209345
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 39 Watt, 4100K, 36 inch, Mini Bipin, Lumens: 3100, 85 CRI *Sylvania Part # 20934* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 39 Watt, 4100K, 36 inch, Mini Bipin, Lumens: 3100, 85 CRI *Sylvania Part # 20934* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135209345, FP39/841/HO/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 39
Lumens: 3100
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Lumens: 3100
Length: 3 ft, 36 in
Light Technology: Fluorescent
Wattage: 39
Color Rendering Index (CRI): 85
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)