2500W 8FT 600V BASEBOARD

Item #: 445743

Cat #: 25608W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
QM 25608W 2500W 8FT 600V BASEBOARD

Overview

QM 25608W 2500W 8FT 600V BASEBOARD
Also known as: 25608W

Specifications

Color: White
Length: 96 in
Mounting: Wall
Color: White
Mounting: Wall
Length: 96 in

Customer Reviews

No reviews for this product
(0)