Flange Elbow Coupling, P. Arm

Item #: 44573

Cat #: CCS2FECLG

UPC: 783510418595

Sign In or Register to view pricing and more.
Documents & Guides
Compact Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminum

Overview

Compact Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminum
The flange elbow coupling has a turning range of 300 degrees and features amaintenance-free bearing that is consists of steel and polyamide. Includes access plate for easy wire installation and is composed of cast aluminum, finished in RAL 7035 light-gray polyester powder paint. Installation hardware, mounting fasteners and gasket included.
Also known as: 783510418595, CCS2FECLG

Specifications

Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Height: 1.770 in
Material: Aluminum
Width: 2.360 in

Customer Reviews

No reviews for this product
(0)