1
more
Color-Keyed 2-Hole Compression Lug, 350 kcmil Copper Conductor, Die
Item #: 44569
Cat #: 54872BE
UPC: 786210898070
Sign In or Register to view pricing and more.
Documents & Guides
Color-Keyed 2-Hole Compression Lug, 350 kcmil Copper Conductor, Die Code: 71, 1/2 IN Stud, Copper
Overview
Color-Keyed 2-Hole Compression Lug, 350 kcmil Copper Conductor, Die Code: 71, 1/2 IN Stud, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210898070, 54872BE
Specifications
Color: | Red |
Material: | Copper |
Length: | Long |
Mounting: | 2-Hole |
Allowable Gauge Range: | 350 |
Stud Size: | 1/2 in |
Color: | Red |
Length: | Long |
Allowable Gauge Range: | 350 |
Material: | Copper |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)