Control Transformer, w/Leads, 50VA, Multi-Tap, Type EL, 1PH, Open

Item #: 445679

Cat #: 9070EL1D5

UPC:

Sign In or Register to view pricing and more.
Transformer, Control, with Leads, 50 VA, 550/575/600 x 110/115/120, Type EL, 1-Phase, Open

Overview

Transformer, Control, with Leads, 50 VA, 550/575/600 x 110/115/120, Type EL, 1-Phase, Open
Also known as: 9070EL1D5

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 600, 550, 575
Volt Amps: 50
Phase: 1
Primary Voltage: 600, 550, 575
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)