Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Flush Mount Hnged Encl, Bulletin A20s (pharmapro? Stainless Steel Flush Mount Enclosures), Size/dims: 20.00x20.00x4.00, Material/finish: Ss Type 304
Overview
Flush Mount Hnged Encl, Bulletin A20s (pharmapro? Stainless Steel Flush Mount Enclosures), Size/dims: 20.00x20.00x4.00, Material/finish: Ss Type 304
Also known as: 783510148973, AFM20204SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Mounting: | Flush |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Mounting: | Flush |
Customer Reviews
No reviews for this product
(0)