This product may not be available in all locations.
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 1
Item #: 445611
Cat #: 20-750-NEMA1-F1
UPC: 884951276796
Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 1
Overview
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 1
The PowerFlex® 750-Series from Allen-Bradley® is a robust family of AC drives, providing ease of use, flexibility, and performance for various industrial applications. Catalog item 20-750-NEMA1-F1 is a PowerFlex 750 NEMA 1 kit from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951276796, 20-750-NEMA1-F1
Specifications
Type: | AC Drive, NEMA 1 Kit, Enclosure Kit |
Size: | 1 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Type: | AC Drive, NEMA 1 Kit, Enclosure Kit |
Mounting: | Surface |
Size: | 1 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)