Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24" x 24" x 8"

Item #: 445596

Cat #: SCE-24H2408SSLP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24 Inch x 24 Inch x 8 Inch, Stainless Steel

Overview

Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24 Inch x 24 Inch x 8 Inch, Stainless Steel
Also known as: SCE-24H2408SSLP

Specifications

Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Width: 24 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Size: 24 x 24 x 8 in
Height: 24 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)