Locking Plug, Non-NEMA, 50A, 125/250V, 3P4W

Item #: 44552

Cat #: 6365CR

UPC: 078477804636

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 125/250 Volt AC, Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Yellow/White

Overview

50 Amp, 125/250 Volt AC, Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Yellow/White
Also known as: 078477804636, 6365CR

Specifications

Type: Grounding, Plug, Corrosion Resistant
Color: Yellow/White
Volts AC: 125/250
NEMA Configuration: Non-Nema
Amps: 50
Type: Grounding, Plug, Corrosion Resistant
Volts AC: 125/250
Amps: 50
Color: Yellow/White
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)