Timing Relay, Special Function, Star-Delta, 2 NO Contact

Item #: 445441

Cat #: 700-FEY2QU23

UPC: 662468891424

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Special Function, Star-Delta, 2 Normally Open, with Common Contact, 4 Time Range Settings, 0.15 Seconds - 10 Minute, 24 - 240 Volt AC, 24 - 48 Volt DC

Overview

Relay, Timing, Special Function, Star-Delta, 2 Normally Open, with Common Contact, 4 Time Range Settings, 0.15 Seconds - 10 Minute, 24 - 240 Volt AC, 24 - 48 Volt DC
Also known as: 662468891424, 700-FEY2QU23

Specifications

Poles: 2
Type: Timing Relay, Star-Delta
Mounting: DIN Rail
Range: 0.150 sec - 10 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Type: Timing Relay, Star-Delta
Range: 0.150 sec - 10 min
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)