USE-RHH-RHW-10-GRN-STR-2500SR

Item #: 445425

Cat #: USE10STRGRN2500RL

UPC: 980100276287

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10USECSTRGRNX2500FT

Overview

10USECSTRGRNX2500FT
Also known as: 980100276287, USE10STRGRN2500RL

Specifications

Gauge: 10
Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Conductors: 1
Color: Green
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)