Aplus 24x24x18 Wdw GP Blk

Item #: 445416

Cat #: EWMWG242418

UPC: 783510178819

Sign In or Register to view pricing and more.
Documents & Guides
HOF EWMWG242418 APLUS 24X24X1

Overview

HOF EWMWG242418 APLUS 24X24X1
Also known as: 783510178819, EWMWG242418

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 23.620 in
Width: 23.620 in
Depth: 18.200 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 23.620 in
Depth: 18.200 in

Customer Reviews

No reviews for this product
(0)