Push Button, 1-3/8", Mushroom Head, Cap Only, Red

Item #: 445406

Cat #: CR104PXM03R

UPC: 783166290606

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Red

Overview

Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Red
Also known as: 783166290606, CR104PXM03R

Specifications

Color: Red
Size: 30 mm
Family / Style: CR104
Mounting: Device
Type: Cap, Mushroom, Pushbutton
Color: Red
Family / Style: CR104
Type: Cap, Mushroom, Pushbutton
Size: 30 mm
Mounting: Device

Customer Reviews

No reviews for this product
(0)