1-Light Ceiling Flush Mount, 60W, A19, 120V, Heirloom Bronze

Item #: 445384

Cat #: 5326-782

UPC: 785652326783

Sign In or Register to view pricing and more.
Documents & Guides
One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, White Glass, Safety Listed for Damp Location

Overview

One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, White Glass, Safety Listed for Damp Location
Also known as: 785652326783, 5326-782

Specifications

Diameter: 7 3/4 in
Color: Heirloom Bronze
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Type: Ceiling Fixture
Diameter: 7 3/4 in
Base: Medium Screw (E26)
Wattage: 60
Type: Ceiling Fixture
Color: Heirloom Bronze
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)