
Rotational Base, Pendant Arm, Fits 45 mm x 60 mm, Aluminum
Item #: 44527
Cat #: CCS2RBLG
UPC: 783510418793
Documents & Guides
Rotational Base, Pendant Arm, Fits 45 mm x 60 mm, Aluminum, Gray Powder Coated
Sign In or Register to view pricing and more.
Overview
Rotational Base, Pendant Arm, Fits 45 mm x 60 mm, Aluminum, Gray Powder Coated
The rotational base has a turning range of 300 degrees and is composed of cast aluminum, finished in RAL 7035 light-gray polyester powder paint. Setscrews and gasket are included but mounting fasteners are not provided.
Also known as: 783510418793, CCS2RBLG
Specifications
Height: | 1.770 in |
Width: | 2.360 in |
Material: | Aluminum |
Height: | 1.770 in |
Material: | Aluminum |
Width: | 2.360 in |
Customer Reviews
No reviews for this product
(0)