
Heavy Duty Strip, 4', 120/277V
Item #: 445248
Cat #: 4-OC-1-32-T8-MVOLT
UPC:
Documents & Guides
Heavy Duty Strip, 4 ft, 2 Lamp, 32 Watt, T8, 120/277 Volt
Sign In or Register to view pricing and more.
Overview
Heavy Duty Strip, 4 ft, 2 Lamp, 32 Watt, T8, 120/277 Volt
Also known as: 4-OC-1-32-T8-MVOLT
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Type: | 1-Lamp |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Type: | 1-Lamp |
Volts AC Range: | 120 - 277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)