This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 48", 32W, 5000K
Item #: 44520
Cat #: FO32/750/ECO
UPC: 046135221415
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 78, Color Temperature: 5000K, Length: 48 inch, Octron Series, Standard Case Qty: 30
Overview
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 78, Color Temperature: 5000K, Length: 48 inch, Octron Series, Standard Case Qty: 30
Also known as: 046135221415, FO32/750/ECO
Specifications
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2550 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 78 |
Color Temperature: | 5000 (Bright White) |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Lumens: | 2550 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)