Sign In or Register to view pricing and more.
Documents & Guides
Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Overview
Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system foamed-in-place gasket and knife-edge sealing surface. Features include a stainless steel body and door and a zinc plated mounting panel.
Also known as: 639889845190, 8018903
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)