This product has been discontinued.
Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100K
Item #: 445096
Cat #: F96T12/941/SS/ECO
UPC: 046135263224
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 60 Watt, Single Pin, 4100K, Length: 96 inch, Lumens: 5300, 88 CRI, Standard Case Qty: 15 Sylvania Part # 26322
Overview
Fluorescent Lamp, Instant Start, T12, 60 Watt, Single Pin, 4100K, Length: 96 inch, Lumens: 5300, 88 CRI, Standard Case Qty: 15 Sylvania Part # 26322
Also known as: 046135263224, F96T12/941/SS/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 88 |
Length: | 8 ft, 96 in |
Material: | Glass |
Wattage: | 60 |
Lumens: | 5300 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Length: | 8 ft, 96 in |
Wattage: | 60 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 88 |
Material: | Glass |
Lumens: | 5300 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)