5-Pin, Mini-Change Cordset

Item #: 44506

Cat #: 115020A01F150

UPC: 786788438463

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 5 Pin, Double-Ended, Female Straight -Male Straight Connectors. 16-5 Conductor, 15' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 5 Pin, Double-Ended, Female Straight -Male Straight Connectors. 16-5 Conductor, 15' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788438463, 115020A01F150

Specifications

Type: Double Ended, 5-Pin - Cordsets
Material: PVC
Gender: Female/Male
Length: 15 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Type: Double Ended, 5-Pin - Cordsets
Gender: Female/Male
Color: Yellow
Material: PVC
Length: 15 ft
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)