150/60W Dimmer, CFL/LED/Incandescent/Halogen, Almond

Item #: 445049

Cat #: AYCL-153P-AL

UPC: 027557825955

Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond ***Wall Plate Not Included***

Overview

Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond ***Wall Plate Not Included***
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557825955, AYCL-153P-AL

Specifications

Type: 3-Way
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Light Technology: LED, Halogen
Family / Style: Ariadni
Type: 3-Way
Volts AC: 120
Poles: 1
Light Technology: LED, Halogen
Wattage: 600, 150
Mounting: Surface
Color: Almond
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)