NM 11 GRAY 1/2IN. 100FT. CTN

Item #: 44498

Cat #: 81011

UPC: 782673810116

Sign In or Register to view pricing and more.
Documents & Guides
NM 11 GRAY 1/2IN. 100FT. CTN A general purpose, UL and CSA listed, nonmetallic liquidtight conduit offering excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.

Overview

NM 11 GRAY 1/2IN. 100FT. CTN A general purpose, UL and CSA listed, nonmetallic liquidtight conduit offering excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.
Also known as: 782673810116, 81011

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Material: Brass
Standards: California Proposition 65
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Standards: California Proposition 65
Length: 100 ft
Material: Brass
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)