22mm Control Station, 1 N.O., 2 Element, M22

Item #: 444930

Cat #: M22-C2-M2V

UPC: 786685283012

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty Control Station, Polyester Enclosure, 2 Element, Operator Type: Momentary Pushbuttons, Vertical Mount, (1) Flush Green Pushbutton Marked: Start with 1 N.O. Contact, (1) Extended Red Pushbutton Marked: Stop with 1 N.C. Contact, 600V Rated, NEMA 4X, 13 Enclosure Rating. The contacts are A600 or 10 amp rated.

Overview

22.5 mm, Heavy-Duty Control Station, Polyester Enclosure, 2 Element, Operator Type: Momentary Pushbuttons, Vertical Mount, (1) Flush Green Pushbutton Marked: Start with 1 N.O. Contact, (1) Extended Red Pushbutton Marked: Stop with 1 N.C. Contact, 600V Rated, NEMA 4X, 13 Enclosure Rating. The contacts are A600 or 10 amp rated.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685283012, M22-C2-M2V, N.O. contact N.C. contact, Start/Stop Station

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Control Station
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Control Station
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)