Fluorescent Lamp, Ecologic, T8, 48", 32W, 6500K

Item #: 44491

Cat #: FO32/765/ECO

UPC: 046135221750

Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), 6500K, Lumens: 2550, 78 CRI, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 22175

Overview

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), 6500K, Lumens: 2550, 78 CRI, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 22175
Also known as: 046135221750, FO32/765/ECO

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 78
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Lumens: 2550
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 32
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 78
Length: 4 ft, 48 in
Lumens: 2550
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)