26
more
![Switch, 120V, 8A, Taupe Switch, 120V, 8A, Taupe](https://rexel-cdn.com/products/image.jpg?i=462AD0FA-3895-470E-AFB5-D3866635CC7D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Taupe.
Overview
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Taupe.
Maestro Switch - Satin Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in taupe
Also known as: 027557082921, MSC-S8AM-TP
Specifications
Color: | Taupe |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Amps: | 8 |
Light Technology: | Fluorescent, Halogen |
Color: | Taupe |
Family / Style: | Maestro |
Mounting: | Knuckle |
Light Technology: | Fluorescent, Halogen |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)