Combination Toggle Switch / Receptacle, 15A, White

Item #: 44483

Cat #: T5225-W

UPC: 078477379264

Documents & Guides
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Combination, 15 Amp, 120 Volt AC Toggle Switch, and 15amp, 125 Volt 5-15R Tamper Resistant Receptacle, Grounding, White
Also known as: 078477379264, T5225-W

Specifications

Type: Toggle Switch, Grounding, Receptacle, Combination Switch, Tamper-Resistant, Grounding Clip, 2 Device, Duplex
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Type: Toggle Switch, Grounding, Receptacle, Combination Switch, Tamper-Resistant, Grounding Clip, 2 Device, Duplex
Poles: 1
Material: Thermoplastic
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)