Timing Relay, Single Function, On-Delay, 1 Change Over Contact

Item #: 444807

Cat #: 700-FS-100JU23

UPC: 662468891431

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.5 - 10 Second, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC

Overview

Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.5 - 10 Second, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Also known as: 662468891431, 700-FS-100JU23

Specifications

Type: Timing Relay, On-Delay
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 10 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Timing Relay, On-Delay
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.050 sec - 10 min
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)