2-CKT FEED-THROUGH

Item #: 444777

Cat #: 1492-LD3-Y

UPC: 662073055969

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-LD3-Y 2-CKT FEED-THROUGH

Overview

AB 1492-LD3-Y 2-CKT FEED-THROUGH
Also known as: 662073055969, 1492-LD3-Y

Specifications

Poles: 2
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Color: Yellow
Size: 5.100 mm
Allowable Gauge Range: 30 - 12
Poles: 2
Volts DC: 600
Amps: 20
Color: Yellow
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)