This product may not be available in all locations.
1
more
Manual, De-Ion Switch, 3P, 60A, 600VAC, 250VDC, Toggle
Item #: 444741
Cat #: 371D266G01
UPC: 786679541142
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Manual, De-Ion Switch, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, Toggle
Overview
Manual, De-Ion Switch, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, Toggle
Also known as: 786679541142, 371D266G01
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
Volts DC: | 250 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)