FP54830HOECO 40/CS 1/SKU

Item #: 44472

Cat #: FP54/830/HO/ECO

UPC: 046135209031

Sign In or Register to view pricing and more.
54W, T5 PENTRON high output (HO) fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20903* *** Not for Sale in Vermont due to State Regulations ***

Overview

54W, T5 PENTRON high output (HO) fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20903* *** Not for Sale in Vermont due to State Regulations ***
The Ledvance Sylvania SYLFP28/835/PM/ECO is a 28 watt high output fluorescent lamp with medium bi-pin base. This lamp produces 4450 lumens and a color temperature of 3000 K.
Also known as: 046135209031, FP54/830/HO/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 54
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 45 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 45 in
Light Technology: Fluorescent
Wattage: 54
Lumens: 4450
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)