Multiwire Connectors, 3W Per Terminal, Cu, 14-2 AWG, F-Frame Breaker, 225A

Item #: 444494

Cat #: 3TA150F3K

UPC: 786679843802

Sign In or Register to view pricing and more.
Multiwire Connectors, 3 Wires Per Terminal, Cu Wire, 14 - 2 AWG Range, For F-Frame Breaker, 225 Amp

Overview

Multiwire Connectors, 3 Wires Per Terminal, Cu Wire, 14 - 2 AWG Range, For F-Frame Breaker, 225 Amp
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679843802, 3TA150F3K

Specifications

Poles: 3
Type: Terminal Lugs
Amps: 225
Allowable Gauge Range: 14 - 2
Poles: 3
Amps: 225
Type: Terminal Lugs
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)